DESCRIPTION

  • Matching finished hand spray
  • Optional deck plate included

PROFLO Kitchen Faucet with Spray and Single Lever Handle

PFXC1511

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Cartridge Type
Ceramic
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-5/16 in
Spout Reach
9 in
Spout Type
Low Arc

Starting at
Call for Pricing
  • QUANTITY