DESCRIPTION

  • Matching finished hand spray

PROFLO® 1.5 gpm 3 or 4-Hole Kitchen Faucet with Single Lever Handle

PFXC1521

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME:A112.18.1-2011
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-11
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-2/5 in
Spout Reach
9 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY