DESCRIPTION

  • Acrylic latex caulk is paintable with latex or oil based paints
  • Cured sealant is mildew resistant
  • Do not use below grade or underwater
  • Do not use for structural repairs
  • Life expectancy: 15 years
  • Soap and water clean-up

PROFLO® Latex Acrylic Caulk White

PFC100WHT

Size:

SPECIFICATIONS

Application
Exterior, Interior
Color Finish
White
Size
10.1 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.41
EACH
  • QUANTITY