DESCRIPTION

  • Exceeds ASTM Spec. C-834
  • For interior/exterior use
  • Life expectancy: 35 years
  • Paintable with latex or oil based paints
  • Soap and water clean-up
  • VOC CARB Non-chem curing (n.a) < 1.5%

PROFLO® Latex Silicone Caulk White

PFC200WHT

Size:

10.1 oz

SPECIFICATIONS

ASTM Specifications
ASTM C 834
Color Finish
White
Material
Siliconized Acrylic Latex
Size
10.1 oz

Starting at
$4.5
EACH
  • QUANTITY