DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Multi-turn design
  • Sold in pairs

PROFLO® Lavatory Kit with Loose Key

PFXCAT32CLKL

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$50.27
EACH
  • QUANTITY