This product requires certification to purchase.

Lead-Free 1.75 GPM Spray Head for PFXC7011 Faucet in Chrome

PROFLO®

Lead-Free 1.75 GPM Spray Head for PFXC7011 Faucet in Chrome

  • Fast #
  • Part #OBPF638214CP
  • Item #5127921
  • Manufacturer Part #OBPF638214CP
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Lead-Free 1.75 GPM Spray Head for PFXC7011 Faucet in Chrome

  • Fast #
  • Part #OBPF638214CP
  • Item #5127921
  • Manufacturer Part #OBPF638214CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designed specifically for PROFLO® PFXC7011 faucet models
  • Lead-free construction ensures compliance with safety standards
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spray Head
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
781889291924