LF 1/2 FIP X SWT DIELEC UNION

Part #PFXCCS22  |  Item #3878886

$6.78 EACH
(Pricing is for 1/2 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Prevents electrolysis or galvanic action when connecting dissimilar materials
  • Includes EPDM washer and nylon fiber sleeve
  • Max Pressure: 250 psi @ 180°F
  • NSF 61
  • ANSI B1.20.1;ANSI B16.22;ANSI 61

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1

Application: Residential

End Connection 1: FIP

End Connection 2: Sweat

End Connections: FIP x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-17/20 in

Material: Dielectric

Maximum Pressure: 250 psi

Rigid: Yes

Type: PFXCCS22