This product requires certification to purchase.

LIFT ROD AND KNOB BN

PROFLO®

LIFT ROD AND KNOB BN

  • Fast #
  • Part #OBPF9ATBM0025ZBN
  • Item #9373608
  • Manufacturer Part #OBPF9ATBM0025ZBN
3.3 out of 5 Customer Rating
PROFLO®

LIFT ROD AND KNOB BN

  • Fast #
  • Part #OBPF9ATBM0025ZBN
  • Item #9373608
  • Manufacturer Part #OBPF9ATBM0025ZBN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Lift Rod
Drain Type:
Bathroom Sink Drain
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No