20-1/4 x 18 in. Oval Pedestal Bathroom Sink in Biscuit

You last purchased this on
 
PROFLO®

Lisbon Valley 20-1/4 x 18 in. Oval Pedestal Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lisbon Valley 20-1/4 x 18 in. Oval Pedestal Bathroom Sink in Biscuit

  • Fast #
  • Part #PF5008BS
  • Item #3511393
  • Manufacturer Part #PF5008BS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vitreous china
  • Integral self-draining soap dishes
  • Pedestal leg sold separately
  • Mounting brackets and instructions included
  • High gloss and stain resistant surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
PF1045 Pedestal
CARB OTC LEED Compliant:
No
Collection:
Lisbon Valley
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
20-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Vessel
Shape:
Oval
Sink Bowl Size:
16-3/4 in x 11-3/8 in x 5-3/4 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 18 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
18 in
cUPC Certified:
Yes