PROFLO®

Lisbon Valley Pedestal for Bathroom Sink Vessel Top in White

Part #PF1045  |  Manufacturer Part #PF1045WH

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vessel sold separately
  • Mounting brackets and instructions included

Specifications

ADA Compliant: No

CUPC Certified:

Collection: Lisbon Valley

Drain Included: No

IAPMO Listed: Yes

Product Type: Pedestal Base

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Type: PF1045WH

Vessel Only - FEI: No