20-1/4 x 18 in. Oval Pedestal Bathroom Sink in Biscuit
Lisbon Valley 20-1/4 x 18 in. Oval Pedestal Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vitreous china
- Integral self-draining soap dishes
- Pedestal leg sold separately
- Mounting brackets and instructions included
- High gloss and stain resistant surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- PF1045 Pedestal
- CARB OTC LEED Compliant:
- No
- Collection:
- Lisbon Valley
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Oval
- Sink Bowl Size:
- 16-3/4 in x 11-3/8 in x 5-3/4 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/4 in x 18 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18 in
- cUPC Certified:
- Yes