DESCRIPTION

  • Mounting brackets and instructions included

PROFLO® Lisbon Valley Pedestal Bathroom Sink

PF5004

Manufacturer Part #: PF5004WH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Collection
Lisbon Valley
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
20-1/4 in x 18 in
Pedestal Only - FEI
No
Shape
Oval
Sink Bowl Size
16-3/4 in x 11-3/8 in x 5-3/4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes

Print