Pedestal Sink Base in Biscuit

You last purchased this on
 
PROFLO®

Lisbon Valley Pedestal Sink Base in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Lisbon Valley Pedestal Sink Base in Biscuit

  • Fast #
  • Part #PF1045BS
  • Item #3511391
  • Manufacturer Part #PF1045BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vessel sold separately
  • Mounting brackets and instructions included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
PF5004, PF5008, PF4004 and PF4008 Vessels
CARB OTC LEED Compliant:
No
Collection:
Lisbon Valley
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
26-1/2 in
IAPMO Listed -:
Yes
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Type:
PF1045BS
Vessel Only:
No
WaterSense Labeled:
No
cUPC Certified:
Yes