20-1/4 x 18 in. Oval Pedestal Bathroom Sink in White
Lisbon Valley 20-1/4 x 18 in. Oval Pedestal Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installation Type: Pedestal
- Overall Sink Size: 20.25 in. (L) x 18 in. (W) x 8.13 in. (H)
- Constructed from grade A vitreous china
- This PROFLO sink carries a limited lifetime warranty
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 4.75 in. overflow height
- Predrilled Faucet Holes: 3 (4 in. centers)
- Interior Basin Size: 16.75 in. (L) x 11.38 in. (W) x 5.75 in. (H)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- Basin Depth:
- 8 in
- Basin Length:
- 16-3/4 in
- Basin Width:
- 11-3/8 in
- Brand Model Compatibility:
- PF1045 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Lisbon Valley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 20-1/4 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16-3/4 in x 11-3/8 in
- Sink Depth:
- 8-1/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- PF5004WH
- Vessel Only:
- Yes
- Width:
- 18 in
- cUPC Certified:
- Yes