Single Handle Pull Down Kitchen Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFXC4027ZBN
Loftus Series Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Product Details
- Flow Rate: 1.5 gpm
- Zinc construction
- Single hole kithcen faucet with dual function pulldown spray head
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
- Spout Height: 8-1/4 in; Spout Reach: 8 in
- ADA Compliant; cUPC Approved
- Faucet Height: 16 in
- Operated with a ceramic disc valve ensures drip free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Loftus Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Zinc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global