Single Handle Pull Down Kitchen Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PFXC4017CP
Loftus Series Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a ceramic disc valve
- Flow Rate: 1.75 GPM (WaterSense Certified)
- Single hole kitchen faucet with pulldown spray head
- Water Supply Connection: 9/16 in. UNEF
- Spout Reach: 8 in.
- Maximum Deck Thickness: 2 in.
- Spout Height: 8-1/4 in.
- Overall Installed Height: 16 in.
- This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
- ADA Compliant; cUPC Approved
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Loftus Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 15-3/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 9-3/16 in
- Spout Swivel:
- 360°
- Spray Type:
- Aerated
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No