Single Handle Pull Down Kitchen Faucet in Brushed Nickel

This product has been replaced by

PROFLO® Brushed Nickel Kitchen Faucet
PROFLO® Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC4017ZBN
You last purchased this on
 
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Brushed Nickel Kitchen Faucet
PROFLO® Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Manufacturer Part #PFXC4017ZBN
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #PFXC4012ZBN
  • Item #9438728
  • Manufacturer Part #PFXC4012ZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.75 GPM (WaterSense Certified)
  • Single hole kitchen faucet with pulldown spray head
  • Water Supply Connection: 9/16 in. UNEF
  • Spout Reach: 8 in.
  • Maximum Deck Thickness: 2 in.
  • Spout Height: 8-1/4 in.
  • Overall Installed Height: 16 in.
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Loftus Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
3-7/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spray Type:
Aerated
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No