DESCRIPTION

  • Cast brass
  • Includes set screw
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Manual Drain Vacuum Breaker

PFVBMD

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
MHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
1-97/100 in
Material
Cast Brass
Size
3/4 in x 3/4 in