Zinc Lift & Turn Drain in Polished Chrome

You last purchased this on
 
PROFLO®

PFWO500 Series Zinc Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFWO500 Series Zinc Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #PFWO501
  • Item #4055947
  • Manufacturer Part #PFWO501
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • PFWO500 Drain body compatible with Lift & Turn stopper only
  • Easy to install, requires only Philips Head Screwdriver
  • Waste & overflow Trim Kit with Test Kit Included
  • Required accessories: Waste & overflow kit: PFWO500
  • Caution Note: Do not use oil-based putty with plastic drains
  • IAPMO listed
  • Requires Certification

Specifications

Collection:
PFWO500 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Zinc
WaterSense Labeled:
No