Metal Loop Lever-Handle For PF81B / PF83B

You last purchased this on
 
PROFLO®

Metal Loop Lever-Handle For PF81B / PF83B

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Metal Loop Lever-Handle For PF81B / PF83B

  • Fast #
  • Part #PF141549PK
  • Item #1513348
  • Manufacturer Part #141549
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits PF81BTRM
  • Metal
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
MA Approved -:
No
Material:
Metal
WaterSense Labeled:
No