• Cart

DESCRIPTION

  • Double spiral construction
  • Handshower hose
  • Hose stretches from 60" to 82" for ease of use

PROFLO® Metal Shower Hose

PF05289

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
IAPMO Listed
Yes
Length
60 in
Material
Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$34.27
EACH
  • QUANTITY

DOCUMENTS