DESCRIPTION

  • Machined, 1-piece body

PROFLO® MHT Brass Hose Adapter

PFXMHFFN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    PFXMHFFN 

    $9.03
    $7.26
    Call for Pricing Call us for price $9.03 $7.26
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
MHT
End Connection 2
MHT
End Connections
MHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic