DESCRIPTION

  • AA arrestors are suitable for 1-3 fixture units per PDI standard
  • Brass piston
  • Connection size: 3/4" male hose thread X 3/4" female hose thread
  • Designed for laundry applications
  • For single fixture residential use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • Maximum working pressure: 350 psi
  • Temperature range: 33°F to 180°F

PROFLO® MHT Laundry Water Arrestor

PFMM500L

Fitting Sizes:

3/4 in

SPECIFICATIONS

End Connection 1
MHT
End Connection 2
MHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
600 psi
Maximum Temperature
300

Starting at
$23.05
EACH
  • QUANTITY