Two Wristblade Handle Bar Faucet in Polished Chrome
Michael Berman Two Wristblade Handle Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a ceramic disc valves
- Flow Rate: 0.5 GPM (WaterSense Certified)
- Centerset bathroom sink faucet with 4 in. faucet centers
- Water Supply Connection: 1/2 in. NPSM
- Spout Reach: 5-1/2 in.
- Maximum Deck Thickness: 1/2 in.
- Spout Height: 6-7/8 in.
- Overall Installed Height: 11-3/4 in.
- ADA Compliant; cUPC Approved
- Drain assembly not included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-2016, ANSI 372-2022
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2012, CSA B125.1-18
- Collection:
- Michael Berman
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Wristblade
- Height:
- 13-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1/2 in
- NSF:
- NSF 61-2016, NSF 372-2022
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-1/2 in