DESCRIPTION

  • Rubber washer included

PROFLO® MIP x FHT Brass Hose Adapter

PFXMFBRHAF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday