DESCRIPTION

  • Female hose thread connections require a rubber washer, not included

PROFLO® MIP x FHT Brass Hose Adapter

PFXMFHFFN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    PFXMFHFFN 

    $9.37
    $7.54
    Call for Pricing Call us for price $9.37 $7.54
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
MIP
End Connection 2
FHT
End Connections
MIP x FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic