DESCRIPTION

PROFLO® MIP x MHT Brass Hose Adapter

PFXMMHDFN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Commercial, Residential
End Connection 1
MIP
End Connection 2
MHT
End Connections
MIP x MHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic