DESCRIPTION

  • Coated aluminum handle
  • Heavy forged brass construction
  • Not for use at or below ground level
  • UL listed

PROFLO® MIP x OD Flared Gas Ball Valve with Lever Handle

PFR602MDC

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
OD Flared
Material
Brass
UL Listed
Yes
Valve Operator
Lever
Valve Size
1/2 in, 3/8 in

Starting at
$22.73
EACH
  • QUANTITY