32 in. x 32 in. Shower Base with Center Drain in White

You last purchased this on
 
PROFLO®

Morenci 32 in. x 32 in. Shower Base with Center Drain in White

  • Fast #
  • Part #PFSB3232WH
  • Item #4203182
  • Manufacturer Part #32WL
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Morenci 32 in. x 32 in. Shower Base with Center Drain in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-porous surface is stain, thermal and shock resistant
  • Integrally molded drain is complete with compression gasket and strainer simplifying installation process
  • Molded one-piece unit made of durable molded composite material
  • Slip-resistant surface
  • Easy to clean - special cleaning chemicals not required
  • Reinforced for added strength
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
CSA Certified:
CSA B45.5-17
Collection:
Morenci
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
2 in
Height:
6 in
IAPMO Listed -:
Yes
Length:
32 in
MA Approved -:
Yes
Material:
Composite
Shower Base Shape:
Square
Threshold Height:
6 in
Width:
32 in