48 in. x 34 in. Shower Base with Center Drain in White

You last purchased this on
 
PROFLO®

Morenci 48 in. x 34 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Morenci 48 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #PFSB4834WH
  • Item #4203192
  • Manufacturer Part #38WL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Non-porous surface is stain, thermal and shock resistant
  • Integrally molded drain is complete with compression gasket and strainer simplifying installation process
  • Molded one-piece unit made of durable molded composite material
  • Slip-resistant surface
  • Easy to clean - special cleaning chemicals not required
  • Reinforced for added strength
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2-95
Application:
Commercial
Collection:
Morenci
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
2 in
Height:
5-7/8 in
Installation Type:
Alcove
Length:
48 in
Material:
Composite
Seat Included:
No
Shower Base Shape:
Rectangle
Width:
34 in