Morenci 60 x 32 in. Rectangle Shower Base in White

Part #PFSBA6032RWH  |  Item #8369403  |  Manufacturer Part #PFSBA6032RWH

$350.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-piece construction
  • Integral 3-wall tile flange
  • Slip resistant surface

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2 1995

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Morenci

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Length: 60 in

Material: Acrylic

NSF Certified: No

Seat Included: No

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Size: 60 in x 32 in

UL Listed: No

Width: 32 in

cUPC Certified: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: PROFLO® Morenci 60 x 32 in. Rectangle Shower Base in White /$350.00