Norris
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from grade A vitreous china
- Installation Type: Undermount
- Overall Sink Size: 21 in. (L) x 14.5625 in. (W) x 8.25 in. (H)
- Interior Basin Size: 18.75 in. (L) x 12.25 in. (W) x 6.3125 in. (H)
- Predrilled Faucet Holes: 0
- 1.5 in. Drain connection located in rear of basin
- Equipped with an overflow drain with a 5.25 in. overflow height
- CUPC Approved; ADA Compliant
- This PROFLO sink carries a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Norris
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 21 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/4 in x 12-1/4 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 14-9/16 in