Norris Undermount Basin in Biscuit

Part #PF1812UBS  |  Item #4884916  |  Manufacturer Part #PF1812UBS

$115.58 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal Basin Dimensions: 18-3/4" x 12-1/4" x 6-1/4"
  • Constructed from 'grade A' vitreous china
  • 2-1/2" Drain opening
  • Drain opening located in rear center of basin
  • No predrilled faucet holes
  • ADA Compliant
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45.1

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Collection: Norris

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 2-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Length: 21 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21 in x 14-9/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-3/4 in x 12-1/4 in x 6-1/4 in

Sink Depth: 8-1/4 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 14-9/16 in

cUPC Certified: Yes