Norris Undermount Basin in White

Part #PF2114UAWH  |  Item #7676380  |  Manufacturer Part #PF2114UAWH

$183.33 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Constructed from grade A vitreous china
  • Installation Type: Undermount
  • Overall Sink Size: 22.8125 in. (L) x 16.13 in. (W) x 7.88 in. (H)
  • Interior Basin Size: 20.88 in. (L) x 14.13 in. (W) x 5.88 in. (H)
  • Predrilled Faucet Holes: 0
  • 1.5 in. Drain connection located in rear of basin
  • Equipped with an overflow drain with a 4.75 in. overflow height
  • CUPC Approved; ADA Compliant
  • This PROFLO sink carries a limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2-2018, ASME A112.19.2M

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-18

Collection: Norris

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 2-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 22-13/16 in

MA Approved: Yes

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 22-13/16 in x 16-1/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 20-7/8 in x 14-1/8 in x 5-7/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/8 in

cUPC Certified: Yes