Undermount Basin in White

This product has been replaced by

PROFLO® White Undermount Basin
PROFLO® 22-13/16 x 16-1/8 in. Rectangular Undermount Bathroom Sink in White
Manufacturer Part #PF2114UAWH
You last purchased this on
 
PROFLO®

Norris Undermount Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® White Undermount Basin
PROFLO® 22-13/16 x 16-1/8 in. Rectangular Undermount Bathroom Sink in White
Manufacturer Part #PF2114UAWH
PROFLO®

Norris Undermount Basin in White

  • Fast #
  • Part #PF2114UWH
  • Item #7281375
  • Manufacturer Part #PF2114UWH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangle undercounter lavatory
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Vitreous china with front overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Norris
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-5/16 in
Drain Location:
Rear Center
Drain Opening:
2-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
22-13/16 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Bathroom Sink
Shape:
Rectangular
Sink Bowl Size:
20-7/8 in x 14 in x 6-5/16 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-13/16 in x 15-15/16 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-15/16 in
cUPC Certified:
Yes