DESCRIPTION

PROFLO® 1 in. NPT Brass Nipple

PFXCHNG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-584
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
3 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1 in
Type
Straight

Starting at
$19.9
EACH
  • QUANTITY

DOCUMENTS