DESCRIPTION

  • Brass stem and body
  • Machined in 1 piece from extruded brass bar stock
  • Metal handle
  • With loose key

PROFLO® OD Compact Quarter Turn Angle Stop Loose Key Chrome Plated

PFXQAC32CLK

Valve Size:

3/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Body Material
Brass
Valve Body Style
1 piece
Valve Operator
Quarter Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$31.76
EACH
  • QUANTITY