DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

PROFLO® OD Compression x MIP Brass Compression Adapter

PFXMCUAAN

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/8 in

    PFXMCUAAN 

    $1.5
    $1.26
    Call for Pricing Call us for price $1.5 $1.26
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
OD Compression
End Connection 2
MIP
End Connections
OD Compression x MIP
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global