DESCRIPTION

  • Brass construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO OD Flared Brass Flare Union

PFFUC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flare
End Connection 2
Flare
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Material
Brass
Size
3/8 in x 1/4 in