DESCRIPTION

  • Brass
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO OD Flared x FIP Flare Union

PFOFFUE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD Flare
End Connection 2
FIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Material
Brass
Size
5/8 in x 3/4 in