DESCRIPTION

PROFLO® OD Compression Plastic Sleeve

PFXPCS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Compression
End Connection 2
OD Compression
End Connections
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 372