DESCRIPTION

  • Connection: 5/8" OD Push x 1/2"
  • Includes pre-assembled 20" supply line
  • Push connect technology
  • Removable and reusable
  • Works with copper, PEX and CPVC

PROFLO® OD Push Angle Stop With 1/2 F Lavatory Riser

PFXQAQ32CFL20

Valve Size:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Push
IsAcceptableImage
Lead Law Compliant
Yes
Valve Size
1/2 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$19.27
EACH
  • QUANTITY