DESCRIPTION

  • Connection: 5/8" OD Push x 7/8"
  • Includes pre-assembled 12" supply line
  • Push connect technology
  • Removable and reusable
  • Works with copper, PEX and CPVC

PROFLO® OD Push Angle Stop With 7/8 Closet Riser

PFXQAQ32CFC12

Valve Size:

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Push
Lead Law Compliant
Yes
Valve Size
5/8 in, 7/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY