DESCRIPTION

  • Connection: 5/8" OD Push x 1/2"
  • Includes pre-assembled 20" supply line
  • Push connect technology
  • Quarter-turn design
  • Removable and reusable
  • Works with copper, PEX and CPVC

PROFLO® OD Push Straight Stop With 1/2 F Lavatory Riser

PFXQSQ32CFL20

Valve Size:

SPECIFICATIONS

End Connection 1
OD Push
Lead Law Compliant
Yes
Valve Operator
Quarter Turn
Valve Size
5/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$19.27
EACH
  • QUANTITY