DESCRIPTION

  • Push connect technology
  • Quarter turn design
  • Removable and reusable
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Works with copper, PEX and CPVC

PROFLO OD Push x OD Quarter Turn Angle Stop Chrome Plated

PFXQAQ32C

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Valve Operator
Quarter Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$13.72
EACH
  • QUANTITY