DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • PEX tube 3/8" O.D. and smaller installation requires use of plastic compression sleeve
  • Use to connect compression fittings

PROFLO® OD Compression Tube Brass Sleeve

PFCSBN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Compression
End Connections
OD Compression
Fitting Size 1
1/4 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Size
1/4 in
Type
Straight