DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO OD Tube Brass Insert

PFXBRIE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Lead Law Compliant
Yes
Material
Brass
Size
5/8 in x 5/8 in