DESCRIPTION

  • Not intended for use with steel, copper, aluminum tubing or with gas of any kind
  • Tube should be square and free from burrs
  • Use with PEX, vinyl and polyethylene tubing

PROFLO® OD Tube Plastic Compression Sleeve

PFPCSN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
White
End Connection 1
OD Tube
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IsAcceptableImage
Material
Plastic
Material Type
Plastic
Maximum Temperature
250
Size
1/2 in x 1/2 in
Type
Straight