DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

PROFLO OD Tube x MIP Brass Adapter

PFXMCACCCPN

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
MIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Size
3/8 in x 3/8 in