DESCRIPTION

  • Designed for use with aluminum, copper and plastic tubing
  • Includes compression nut and sleeve
  • Manufactured with dryseal pipe threads
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs

PROFLO® OD Tube x MIP Elbow Adapter

PFXMCEBCN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Compression
End Connection 2
MIP
End Connections
OD Compression x MIP
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic